Check Availability
  • TCI AMERICAS 

    4-Methyl-1-Pentanol, 25mL

  • Item # 19UZ83
  • Mfr. Model # M0775-25ML
4-Methyl-1-Pentanol, 25mL
Qty
  • Web Price
    $355.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Methyl Pentanol is intended for use in laboratory research applications.
Show More Close
 

Technical Specifications

Item # 19UZ83
Mfr. Model # M0775-25ML
UNSPSC #12352104
Shipping Weight 1.0 lbs
Country of Origin New Zealand *
Item 4-Methyl-1-Pentanol
CAS Number 626-89-1
Molecular Weight 102.18
Chemical Formula C6H14O
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 25mL
Chemical Family Type Solvents
Shelf Life 24 mo.
Shipping Restrictions UN1987, Alcohols, n.o.s., 3, PG III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.