Check Availability
4-Fluorophenyl Isocyanate, 5g
Qty
  • Sale Price
    $73.35 / each
    Web Price $81.50
    Offer Ends 11/07/19
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 19KC87
Mfr. Model # I0339-5G
UNSPSC #12352118
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item 4-Fluorophenyl Isocyanate
CAS Number 1195-45-5
Molecular Weight 137.11
Chemical Formula C7H4FNO
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 5g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions UN2478, Isocyanates, Flammable, Toxic, n.o.s., 3, PG III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.