Check Availability
  • TCI AMERICAS 

    4-Chlorobenzhydryl chloride,25g

  • Item # 29LT25
  • Mfr. Model # C1234-25G
4-Chlorobenzhydryl chloride,25g
Qty
  • Web Price
    $53.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 29LT25
Mfr. Model # C1234-25G
UNSPSC #41116011
Shipping Weight 1.0 lbs
Country of Origin New Zealand *
Item 4-Chlorobenzhydryl chloride
CAS Number 134-83-8
Molecular Weight F.W. 237.12
Chemical Formula C13H10Cl2
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 25g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions UN1760, Corrosive Liquid, N.O.S., 8, Pg III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.