Check Availability
  • TCI AMERICAS 

    4,4'-dibutoxyazoxybenzene,1g

  • Item # 29NG48
  • Mfr. Model # D1096-1G
4,4'-dibutoxyazoxybenzene,1g
Qty
  • Web Price
    $557.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 29NG48
Mfr. Model # D1096-1G
UNSPSC #15101507
Shipping Weight 1.0 lbs
Country of Origin New Zealand *
Item 4,4'-dibutoxyazoxybenzene
CAS Number 17051-01-3
Molecular Weight F.W. 342.44
Chemical Formula C20H26N2O3
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Container Size 1g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms