Check Availability
3-Methoxy-1-Propanol, 250g
Qty
  • Sale Price
    $794.70 / each
    Web Price $883.00
    Offer Ends 11/07/19
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 20DZ45
Mfr. Model # M1475-250G
UNSPSC #12352104
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item 3-Methoxy-1-Propanol
CAS Number 1589-49-7
Molecular Weight 90.12
Chemical Formula C4H10O2
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 250g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions UN1987, Alcohols, n.o.s., 3, PG III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms