Check Availability
  • TCI AMERICAS 

    3-Chloro-2-methyl-1-propene,25mL

  • Item # 29KZ29
  • Mfr. Model # C0209-25ML
3-Chloro-2-methyl-1-propene,25mL
Qty
  • Web Price
    $23.80 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Chloro methyl propene is also known as 3-Chloroisobutene, β-Methallyl Chloride, 2-Methylallyl Chloride, and 2-Methyl-2-propenyl Chloride.
Show More Close
 

Technical Specifications

Item # 29KZ29
Mfr. Model # C0209-25ML
UNSPSC #12191602
Shipping Weight 1.0 lbs
Country of Origin New Zealand *
Item 3-Chloro-2-methyl-1-propene
CAS Number 563-47-3
Molecular Weight F.W. 90.55
Chemical Formula C4H7Cl
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Container Size 25mL
Chemical Family Type Solvents
Shelf Life 24 mo.
Shipping Restrictions UN2554, Methylallyl Chloride, 3, PG II
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.