Check Availability
  • TCI AMERICAS 

    3,4-dimethylphenol,500g

  • Item # 29NC18
  • Mfr. Model # D0777-500G
3,4-dimethylphenol,500g
Qty
  • Web Price
    $176.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29NC18
Mfr. Model # D0777-500G
UNSPSC #12191503
Shipping Weight 1.0 lbs
Country of Origin New Zealand *
Item 3,4-dimethylphenol
CAS Number 95-65-8
Molecular Weight F.W. 122.17
Chemical Formula C8H10O
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 500g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions UN2261, Xylenol, Solid, 6.1, Pg II, Marine Pollutant
* This product's country of origin is subject to change

Compliance and Restrictions

This item can only be shipped via ground shipping.

This item is restricted for international sale. 

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Hazardous material - Non-Flammable Gas.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Show More Close