Check Availability
  • TCI AMERICAS 

    2-Phenyl-5-Benzimidazolesulfonic Acid

  • Item # 19UR10
  • Mfr. Model # P1670-25G
2-Phenyl-5-Benzimidazolesulfonic Acid
Qty
  • Web Price
    $53.30 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 19UR10
Mfr. Model # P1670-25G
UNSPSC #12352106
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item 2-Phenyl-5-Benzimidazolesulfonic Acid
CAS Number 27503-81-7
Molecular Weight 274.29
Chemical Formula C13H10N2O3S
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 25g
Chemical Family Type Acids
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.