Check Availability
  • TCI AMERICAS 

    2-Oxovaleric Acid, 1mL

  • Item # 19KL21
  • Mfr. Model # K0015-1ML
2-Oxovaleric Acid, 1mL
Qty
  • Web Price
    $152.29 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 19KL21
Mfr. Model # K0015-1ML
UNSPSC #12352106
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item 2-Oxovaleric Acid
CAS Number 1821-02-9
Molecular Weight 116.12
Chemical Formula C5H8O3
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 1mL
Chemical Family Type Acids
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.