Check Availability
2-Methylbutane, 25mL
Qty
  • Web Price
    $27.60 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

2-Methylbutane is also known as Isopentane. It is an extremely volatile and flammable liquid. It is used with liquid nitrogen to obtain liquid bath temperatures of -160°C, and it is also used in the production of dental products.
Show More Close
 

Technical Specifications

Item # 19KU36
Mfr. Model # M0167-25ML
UNSPSC #12191602
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item 2-Methylbutane
CAS Number 78-78-4
Molecular Weight 72.15
Chemical Formula C5H12
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 25mL
Chemical Family Type Solvents
Shelf Life 24 mo.
Shipping Restrictions UN1265, Pentane, 3, PG I
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.