Check Availability
  • TCI AMERICAS 

    2-Methyl-3-Hexanol,5mL

  • Item # 19VA78
  • Mfr. Model # M1266-5ML
2-Methyl-3-Hexanol,5mL
Qty
  • Web Price
    $75.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Methyl Hexanol is also known as 2-Methyl-3-hexanol. It is intended for use in laboratory research applications.
Show More Close
 

Technical Specifications

Item # 19VA78
Mfr. Model # M1266-5ML
UNSPSC #51102710
Shipping Weight 1.0 lbs
Country of Origin New Zealand *
Item 2-Methyl-3-Hexanol
CAS Number 617-29-8
Molecular Weight 116.20
Chemical Formula C7H16O
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 5mL
Chemical Family Type Solvents
Shelf Life 24 mo.
Shipping Restrictions UN1987, Alcohols, n.o.s., 3, PG III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.