Check Availability
  • TCI AMERICAS 

    2-Methoxypyrazine,5mL

  • Item # 20DN76
  • Mfr. Model # M0798-5ML
2-Methoxypyrazine,5mL
Qty
  • Web Price
    $82.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 20DN76
Mfr. Model # M0798-5ML
UNSPSC #12352125
Shipping Weight 1.0 lbs
Country of Origin New Zealand *
Item 2-Methoxypyrazine
CAS Number 3149-28-8
Molecular Weight 110.12
Chemical Formula C5H6N2O
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 5mL
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions UN1993, Flammable Liquid, n.o.s. (2-Methoxypyrazine), 3, PG III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms