Check Availability
  • TCI AMERICAS 

    2-(Dimethylamino)Ethyl Methacrylate, 25mL

  • Item # 19KR98
  • Mfr. Model # M0082-25ML
2-(Dimethylamino)Ethyl Methacrylate, 25mL
Qty
  • Web Price
    $35.54 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 19KR98
Mfr. Model # M0082-25ML
UNSPSC #12352130
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item 2-(Dimethylamino)Ethyl Methacrylate
CAS Number 2867-47-2
Molecular Weight 157.21
Chemical Formula C8H15O2N
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 25mL
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions UN2522, 2-Dimethylaminoethyl Methacrylate, 6.1, PG II
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.