Check Availability
  • TCI AMERICAS 

    2,2,2-trichloroethyl chloroformate,250g

  • Item # 29LJ72
  • Mfr. Model # C0795-250G
2,2,2-trichloroethyl chloroformate,250g
Qty
  • Web Price
    $740.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 29LJ72
Mfr. Model # C0795-250G
UNSPSC #12352307
Shipping Weight 1.0 lbs
Country of Origin New Zealand *
Item 2,2,2-trichloroethyl chloroformate
CAS Number 17341-93-4
Molecular Weight F.W. 211.9
Chemical Formula C3H2Cl4O2
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Container Size 250g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions UN2742, Chloroformates, Toxic, Corrosive, Flammable, N.O.S. (2,2,2-Trichloroethyl Chloroformate), 6.1, Pg II, Poison Inhalation Hazard, Zone B
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms