Check Availability
  • TCI AMERICAS 

    2,2,2-Trifluoroethanol,500g

  • Item # 19WP94
  • Mfr. Model # T0435-500G
2,2,2-Trifluoroethanol,500g
Qty
  • Web Price
    $244.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 19WP94
Mfr. Model # T0435-500G
UNSPSC #51102710
Shipping Weight 1.0 lbs
Country of Origin New Zealand *
Item 2,2,2-Trifluoroethanol
CAS Number 75-89-8
Molecular Weight 100.04
Chemical Formula C2H3F3O
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 500g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions UN1986, Alcohol, Flammable, Toxic, n.o.s. (2,2,2-Trifluoroethanol), 3 (6.1), PG III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.