Check Availability
  • TCI AMERICAS 

    1h, 1h-Heptafluorobutylamine, 5g

  • Item # 19JV98
  • Mfr. Model # H1300-5G
1h, 1h-Heptafluorobutylamine, 5g
Qty
  • Web Price
    $362.56 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 19JV98
Mfr. Model # H1300-5G
UNSPSC #12352116
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item 1h,1h-Heptafluorobutylamine
CAS Number 374-99-2
Molecular Weight 199.07
Chemical Formula C4H4F7N
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 5g
Shelf Life 24 mo.
Shipping Restrictions UN2735, Amines, Liquid, Corrosive, n.o.s., 8, PG III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.