Check Availability
  • TCI AMERICAS 

    13-Cis-Retinoic Acid, 100mg

  • Item # 19UR74
  • Mfr. Model # R0088-100MG
13-Cis-Retinoic Acid, 100mg
Qty
  • Web Price
    $92.96 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 19UR74
Mfr. Model # R0088-100MG
UNSPSC #12352106
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item 13-Cis-Retinoic Acid
CAS Number 4759-48-2
Molecular Weight 300.44
Chemical Formula C20H28O2
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 100mg
Chemical Family Type Acids
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov