Check Availability
  • TCI AMERICAS 

    1-Heptadecene, 5ML, CAS 6765-39-5

  • Item # 19UT49
  • Mfr. Model # S0347-5ML
1-Heptadecene, 5ML, CAS 6765-39-5
Qty
  • Web Price
    $201.36 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 19UT49
Mfr. Model # S0347-5ML
UNSPSC #41116011
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item 1-Heptadecene
CAS Number 6765-39-5
Molecular Weight 238.46
Chemical Formula C17H34
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Container Size 5mL
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.