Check Availability
  • TCI AMERICAS 

    1-Butylpyridinium tetrafluoroborate,5g

  • Item # 29KK39
  • Mfr. Model # B3232-5G
1-Butylpyridinium tetrafluoroborate,5g
Qty
  • Web Price
    $209.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 29KK39
Mfr. Model # B3232-5G
UNSPSC #12352005
Shipping Weight 1.0 lbs
Country of Origin New Zealand *
Item 1-Butylpyridinium tetrafluoroborate
CAS Number 203389-28-0
Molecular Weight F.W. 223.02
Chemical Formula C9H14BF4N
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Container Size 5g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions UN1760, Corrosive Liquid, N.O.S., 8, Pg III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms