Check Availability
  • TCI AMERICAS 

    1,2-dinitrobenzene,5g

  • Item # 29NC78
  • Mfr. Model # D0818-5G
1,2-dinitrobenzene,5g
Qty
  • Web Price
    $122.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 29NC78
Mfr. Model # D0818-5G
UNSPSC #15101507
Shipping Weight 1.0 lbs
Country of Origin New Zealand *
Item 1,2-dinitrobenzene
CAS Number 528-29-0
Molecular Weight F.W. 168.11
Chemical Formula C6H4N2O4
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Container Size 5g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions UN1597, Dinitrobenzenes, Solid, N.O.S. (1,2-Dinitrobenzene), 6.1, Pg II
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms