Check Availability
  • TCI AMERICAS 

    1,4-dihydronaphthalene,1g

  • Item # 29MP26
  • Mfr. Model # D0088-1G
1,4-dihydronaphthalene,1g
Qty
  • Web Price
    $121.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29MP26
Mfr. Model # D0088-1G
UNSPSC #41116011
Shipping Weight 1.0 lbs
Country of Origin New Zealand *
Item 1,4-dihydronaphthalene
CAS Number 612-17-9
Molecular Weight F.W. 130.19
Chemical Formula C10H10
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Container Size 1g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

This item can only be shipped via ground shipping.

This item is restricted for international sale. 

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Hazardous material - Non-Flammable Gas.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Show More Close
 

Alternate Search Terms