Check Availability
  • TB WOOD'S 

    Tire Coupling Spacer Element,WES20

  • Item # 15E630
  • Mfr. Model # WES20
Tire Coupling Spacer Element,WES20 Tire Coupling Spacer Element,WES20 Tire Coupling Spacer Element,WES20 Tire Coupling Spacer Element,WES20 Tire Coupling Spacer Element,WES20
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Easy to install, this low-maintenance coupling element offers clean, dependable, quiet performance in hot, humid environments. It absorbs shock, misalignment, and end float. No lubrication required.

TB Wood's® Dura-Flex® shaft couplings are 100% part-for-part interchangeable with popular bonded tire couplings, with design, materials, and construction that are superior to common orange polyurethane coupling elements. The split-in-half design that allows easy element installation without disturbing shaft connection; no need to move connected equipment. Dura-Flex couplings accommodate shaft misalignment and minimize vibration to help prevent damage to connected equipment, and offer a large range of spacing with few parts.

Note: A complete coupling assembly consists of 2 hubs and 1 element, sold separately.
Show More Close
 

Technical Specifications

Item # 15E630
Mfr. Model # WES20
UNSPSC #31163001
Catalog Page 126
Shipping Weight 6.9 lbs
Country of Origin USA *
Item - Tire Coupling Elements Tire Coupling Spacer Element
Size - Tire Couplings WES20
Rated Torque 2300 in.-lb.
Max. RPM 4800
HP Rating @ 100 RPM 3.65
Outside Dia. 7.36"
Insert Material Polyether Urethane/Steel
Insert Design Spacer
Length 9.35"
Height 7.36"
HP Rating @ 1200 RPM 43.79
HP Rating @ 1800 RPM 65.69
HP Rating @ 3600 RPM 125.9
Operating Temp. -40 Degrees to 200 Degrees F
Application Numerous Industrial Applications, Including Pumps, Motors, Compressors
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms