Check Availability
  • TB WOOD'S 

    Tire Coupling Hub,WE40,Bore 2-3/8"

  • Item # 15E676
  • Mfr. Model # WE40H238
Tire Coupling Hub,WE40,Bore 2-3/8" Tire Coupling Hub,WE40,Bore 2-3/8" Tire Coupling Hub,WE40,Bore 2-3/8" Tire Coupling Hub,WE40,Bore 2-3/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Easy to install, this low-maintenance coupling hub offers clean, dependable, quiet performance in hot, humid environments. It absorbs shock, misalignment, and end float. No lubrication required.

TB Wood's® Dura-Flex® shaft couplings are 100% part-for-part interchangeable with popular bonded tire couplings, with design, materials, and construction that are superior to common orange polyurethane coupling elements. The split-in-half design that allows easy element installation without disturbing shaft connection; no need to move connected equipment. Dura-Flex couplings accommodate shaft misalignment and minimize vibration to help prevent damage to connected equipment, and offer a large range of spacing with few parts.

Note: A complete coupling assembly consists of 2 hubs and 1 element, sold separately.
Show More Close
 

Technical Specifications

Item # 15E676
Mfr. Model # WE40H238
UNSPSC #31163003
Catalog Page 126
Shipping Weight 16.2 lbs
Country of Origin USA *
Item - Tire Coupling Hubs Tire Coupling Hub
Size - Tire Couplings WE40
Bore Type - Couplings Fixed Bore
Bore Dia. 2-3/8"
Outside Dia. 6.63"
Length through Bore 2.500"
Rated Torque (In.-Lb.) 5500
Max. RPM 5000
Keyseat Size (In.) 5/8 x 5/16
Width (In.) 2.50
Height (In.) 6.63
Material of Construction Low Carbon Steel
Setscrew Location One Over Keyway
Max. Angular Misalignment 3 Degrees
Ideal For Numerous Industrial Applications, Including Pumps, Motors, Compressors
* This product's country of origin is subject to change

Compliance and Restrictions