Check Availability
  • TB WOOD'S 

    Tire Coupling Hub, WE10, Bore 2-1/8"

  • Item # 15E661
  • Mfr. Model # WE10H218
Tire Coupling Hub, WE10, Bore 2-1/8" Tire Coupling Hub,WE10,Bore 2-1/8" Tire Coupling Hub,WE10,Bore 2-1/8" Tire Coupling Hub,WE10,Bore 2-1/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Easy to install, this low-maintenance coupling element offers clean, dependable, quiet performance in hot, humid environments. It absorbs shock, misalignment, and end float. No lubrication required.
Show More Close
 

Technical Specifications

Item # 15E661
Mfr. Model # WE10H218
UNSPSC #31163003
Shipping Weight 2.6 lbs
Country of Origin USA *
Item - Tire Coupling Hubs Tire Coupling Hub
Size - Tire Couplings WE10
Bore Type - Couplings Fixed Bore
Bore Dia. 2-1/8"
Outside Dia. 3.65"
Length through Bore 1.880"
Rated Torque (In.-Lb.) 1450
Max. RPM 7500
Keyseat Size (In.) 1/2 x 1/4
Width (In.) 1.88
Height (In.) 3.65
Material of Construction Low Carbon Steel
Setscrew Location One Over Keyway
Max. Angular Misalignment 4 Degrees
Ideal For Numerous Industrial Applications, Including Pumps, Motors, Compressors
* This product's country of origin is subject to change

Compliance and Restrictions