Check Availability
  • TB WOOD'S 

    Tire Coupling Hub, WE4, Bore 1-1/2"

  • Item # 15E647
  • Mfr. Model # WE4H112
Tire Coupling Hub, WE4, Bore 1-1/2" Tire Coupling Hub,WE4,Bore 1-1/2" Tire Coupling Hub,WE4,Bore 1-1/2" Tire Coupling Hub,WE4,Bore 1-1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Easy to install, this low-maintenance coupling element offers clean, dependable, quiet performance in hot, humid environments. It absorbs shock, misalignment, and end float. No lubrication required.
Show More Close
 

Technical Specifications

Item # 15E647
Mfr. Model # WE4H112
UNSPSC #31163003
Shipping Weight 1.2 lbs
Country of Origin USA *
Item - Tire Coupling Hubs Tire Coupling Hub
Size - Tire Couplings WE4
Bore Type - Couplings Fixed Bore
Bore Dia. 1-1/2"
Outside Dia. 2.60"
Length through Bore 1.690"
Rated Torque (In.-Lb.) 550
Max. RPM 7500
Keyseat Size (In.) 3/8 x 3/16
Width (In.) 1.69
Height (In.) 2.6
Material of Construction Low Carbon Steel
Setscrew Location One Over Keyway
Max. Angular Misalignment 4 Degrees
Ideal For Numerous Industrial Applications, Including Pumps, Motors, Compressors
* This product's country of origin is subject to change

Compliance and Restrictions