Check Availability
  • TB WOOD'S 

    Tire Coupling Hub, WE3, Bore 1"

  • Item # 15E641
  • Mfr. Model # WE3H1
Tire Coupling Hub, WE3, Bore 1" Tire Coupling Hub,WE3,Bore 1" Tire Coupling Hub,WE3,Bore 1" Tire Coupling Hub,WE3,Bore 1"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Easy to install, this low-maintenance coupling hub offers clean, dependable, quiet performance in hot, humid environments. It absorbs shock, misalignment, and end float. No lubrication required.

TB Wood's® Dura-Flex® shaft couplings are 100% part-for-part interchangeable with popular bonded tire couplings, with design, materials, and construction that are superior to common orange polyurethane coupling elements. The split-in-half design that allows easy element installation without disturbing shaft connection; no need to move connected equipment. Dura-Flex couplings accommodate shaft misalignment and minimize vibration to help prevent damage to connected equipment, and offer a large range of spacing with few parts.

Note: A complete coupling assembly consists of 2 hubs and 1 element, sold separately.
Show More Close
 

Technical Specifications

Item # 15E641
Mfr. Model # WE3H1
UNSPSC #31163003
Catalog Page 126
Shipping Weight 1.0 lbs
Country of Origin USA *
Item - Tire Coupling Hubs Tire Coupling Hub
Size - Tire Couplings WE3
Bore Type - Couplings Fixed Bore
Bore Dia. 1"
Outside Dia. 2.32"
Length through Bore 1.500"
Rated Torque (In.-Lb.) 365
Max. RPM 7500
Keyseat Size (In.) 1/4 x 1/8
Width (In.) 1.50
Height (In.) 2.32
Material of Construction Low Carbon Steel
Setscrew Location One Over Keyway
Max. Angular Misalignment 4 Degrees
Ideal For Numerous Industrial Applications, Including Pumps, Motors, Compressors
* This product's country of origin is subject to change

Compliance and Restrictions