Check Availability
Sleeve Coupling Insert, 7JE Body Style, 4.34" Outside Dia., 940 in.-lb. Rated Torque, 5250 Max. RPM Sleeve Coupling Insert,7JE,EPDM Rubber Sleeve Coupling Insert,7JE,EPDM Rubber Sleeve Coupling Insert,7JE,EPDM Rubber
  • TB WOOD'S 

    Sleeve Coupling Insert, 7JE Body Style, 4.34" Outside Dia., 940 in.-lb. Rated Torque, 5250 Max. RPM

  • Item # 32ZP58
  • Mfr. Model # 7J
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Details

Offering clean, dependable, quiet performance, this low-maintenance sleeve coupling insert is easy to install. The 4-way flex absorbs shock, misalignment, and end float. No lubrication is required. Use it with other Sure-Flex® Plus coupling components, available separately, for a complete assembly.
Show More Close
 

Technical Specifications

Item # 32ZP58
Mfr. Model # 7J
UNSPSC #31163003
Catalog Page 126
Shipping Weight 0.68 lbs
Country of Origin USA *
Item - Sleeve Coupling Inserts Sleeve Coupling Insert
Size - Sleeve Couplings 7
Flange Type - Sleeve Couplings JE
Insert Design - Couplings One-Piece Solid
Material - Inserts EPDM Rubber
Rated Torque 940 in.-lb.
Max. RPM 5250
HP Rating @ 100 RPM 1.49
Outside Dia. 4.34"
Width 2.19"
HP Rating @ 1200 RPM 17.90
HP Rating @ 1800 RPM 26.85
HP Rating @ 3600 RPM 53.69
Operating Temp. -30 Degrees to 275 Degrees F
Application Motors, Pumps, Compressors, Blowers, Mixers and Conveyors

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms