Check Availability
  • TB WOOD'S 

    5 Size JE Flange Type One-Piece Solid Sleeve Coupling Insert, Rated Torque: 312 in.-lb.

  • Item # 32ZP56
  • Mfr. Model # 5J
5 Size JE Flange Type One-Piece Solid Sleeve Coupling Insert, Rated Torque: 312 in.-lb. Sleeve Coupling Insert,5JE,EPDM Rubber Sleeve Coupling Insert,5JE,EPDM Rubber Sleeve Coupling Insert,5JE,EPDM Rubber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Offering clean, dependable, quiet performance, this low-maintenance sleeve coupling insert is easy to install. The 4-way flex absorbs shock, misalignment, and end float. No lubrication is required. Use it with other Sure-Flex® Plus coupling components, available separately, for a complete assembly.
Show More Close
 

Technical Specifications

Item # 32ZP56
Mfr. Model # 5J
UNSPSC #31163003
Catalog Page 126
Shipping Weight 0.22 lbs
Country of Origin USA *
Item - Sleeve Coupling Inserts Sleeve Coupling Insert
Size - Sleeve Couplings 5
Flange Type - Sleeve Couplings JE
Insert Design - Couplings One-Piece Solid
Material - Inserts EPDM Rubber
Rated Torque 312 in.-lb.
Max. RPM 7600
HP Rating @ 100 RPM 0.50
Outside Dia. 2.94"
Width 1.56"
HP Rating @ 1200 RPM 5.94
HP Rating @ 1800 RPM 8.91
HP Rating @ 3600 RPM 17.82
Operating Temp. -30 Degrees to 275 Degrees F
Application Motors, Pumps, Compressors, Blowers, Mixers and Conveyors
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms