Check Availability
  • TB WOOD'S 

    Quick Detachable Bushing, SDS Series, 1-5/8" Bore Dia., 1.313" Length

  • Item # 5YLH6
  • Mfr. Model # SDS158
Quick Detachable Bushing, SDS Series, 1-5/8" Bore Dia., 1.313" Length QD Bushing,SDS,1-5/8" B Dia.,1.313" L QD Bushing,SDS,1-5/8" B Dia.,1.313" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5YLH6
Mfr. Model # SDS158
UNSPSC #31171516
Catalog Page 112
Shipping Weight 1.1 lbs
Country of Origin USA *
Item - Tapered and QD Bushings Quick Detachable Bushing
Bore Bushing Series SDS
Bore Dia. 1-5/8"
Length 1.313"
Bolt Circle Dia. 2.6875"
Bolt Size 1/4-20" x 1-3/8"
Taper 3/4" Per ft. On Diameter
Material Steel, Iron
SAE Grade 5
Includes Cap Screws
* This product's country of origin is subject to change

Compliance and Restrictions