Check Availability
  • TAYMOR 

    5"D x 8-1/4"W x 1-5/8"H Polished Brass Corner Shower Basket

  • Item # 23MF50
  • Mfr. Model # 05-1086S
5"D x 8-1/4"W x 1-5/8"H Polished Brass Corner Shower Basket
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23MF50
Mfr. Model # 05-1086S
UNSPSC #52141606
Shipping Weight 0.68 lbs
Country of Origin Taiwan *
Item Corner Shower Basket
Height 1-5/8"
Width 8-1/4"
Depth 5"
Finish Polished
Collection 05-1086
Material Brass
Mounting Wall Anchored
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions