Check Availability
  • TAYMOR 

    5-1/2"D x 9"W x 2-1/2"H Satin Nickel Brass Corner Shower Basket

  • Item # 23MF53
  • Mfr. Model # 05-SN1086M
5-1/2"D x 9"W x 2-1/2"H Satin Nickel Brass Corner Shower Basket
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23MF53
Mfr. Model # 05-SN1086M
UNSPSC #52141606
Shipping Weight 0.82 lbs
Country of Origin Taiwan *
Item Corner Shower Basket
Height 2-1/2"
Width 9"
Depth 5-1/2"
Finish Satin Nickel
Collection 05-1086
Material Brass
Mounting Wall Anchored
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close