Check Availability
  • TAYMOR 

    4-1/4"D x 6-1/4"W x 1-5/8"H Polished Brass Shower Basket

  • Item # 23MF49
  • Mfr. Model # 05-1083M
4-1/4"D x 6-1/4"W x 1-5/8"H Polished Brass Shower Basket
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23MF49
Mfr. Model # 05-1083M
UNSPSC #52141606
Shipping Weight 0.67 lbs
Country of Origin Taiwan *
Item Shower Basket
Height 1-5/8"
Width 6-1/4"
Depth 4-1/4"
Finish Polished
Collection 05-1083
Material Brass
Mounting Wall Anchored
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions