Check Availability
  • TAYMOR 

    3-1/2"D x 5"W x 1"H Polished Brass Shower Basket

  • Item # 23MF48
  • Mfr. Model # 05-1083S
3-1/2"D x 5"W x 1"H Polished Brass Shower Basket
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23MF48
Mfr. Model # 05-1083S
UNSPSC #52141606
Shipping Weight 0.55 lbs
Country of Origin China *
Item Shower Basket
Height 1"
Width 5"
Depth 3-1/2"
Finish Polished
Collection 05-1083
Material Brass
Mounting Wall Anchored
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions