Check Availability
  • TAYMOR 

    24" Brentwood Stainless Steel Grab Bar, Brown

  • Item # 437T48
  • Mfr. Model # 04BRN7924
24" Brentwood Stainless Steel Grab Bar, Brown
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 437T48
Mfr. Model # 04BRN7924
UNSPSC #42211608
Shipping Weight 2.43 lbs
Country of Origin China *
Item Grab Bar
Type Brentwood
Material Stainless Steel
Finish Oil Rubbed Bronze
Color Brown
Frame Stainless Steel
Length 24"
Width 24"
Height 2-7/8"
Depth 1-1/2"
Dia. 1-1/4"
Mounting Screws Concealed
Weight Capacity 300 lb.
Standards ADA Compliant
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov