Check Availability
  • TAYMOR 

    1"D x 4-1/4"W x 8-1/2"H Satin Nickel Brass Shower Basket

  • Item # 48UL78
  • Mfr. Model # 05-SN1083L
1"D x 4-1/4"W x 8-1/2"H Satin Nickel Brass Shower Basket
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48UL78
Mfr. Model # 05-SN1083L
UNSPSC #52141606
Shipping Weight 0.8 lbs
Country of Origin Taiwan *
Item Shower Basket
Height 8-1/2"
Width 4-1/4"
Depth 1"
Finish Satin Nickel
Capacity 5 lb.
Collection Hospitality
Material Brass
Mounting Wall Anchored
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close