Check Availability
  • TAYMOR 

    1"D x 4-1/4"W x 6-1/4"H Satin Nickel Brass Shower Basket

  • Item # 48UL77
  • Mfr. Model # 05-SN1083M
1"D x 4-1/4"W x 6-1/4"H Satin Nickel Brass Shower Basket
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48UL77
Mfr. Model # 05-SN1083M
UNSPSC #52141606
Shipping Weight 0.65 lbs
Country of Origin Taiwan *
Item Shower Basket
Height 6-1/4"
Width 4-1/4"
Depth 1"
Finish Satin Nickel
Capacity 5 lb.
Collection Hospitality
Material Brass
Mounting Wall Anchored
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close