Check Availability
  • TAYMOR 

    1"D x 3-1/2"W x 5"H Satin Nickel Brass Shower Basket

  • Item # 48UL76
  • Mfr. Model # 05-SN1083S
1"D x 3-1/2"W x 5"H Satin Nickel Brass Shower Basket
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48UL76
Mfr. Model # 05-SN1083S
UNSPSC #52141606
Shipping Weight 0.5 lbs
Country of Origin China *
Item Shower Basket
Height 5"
Width 3-1/2"
Depth 1"
Finish Satin Nickel
Capacity 5 lb.
Collection Hospitality
Material Brass
Mounting Wall Anchored
* This product's country of origin is subject to change

Compliance and Restrictions