Check Availability
  • TAYLOR 

    LCD Infrared Thermometer, Laser Sighting: No, -58° to 662° Temp. Range (F)

  • Item # 35HV22
  • Mfr. Model # 9532
LCD Infrared Thermometer, Laser Sighting: No, -58° to 662° Temp. Range (F)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 35HV22
Mfr. Model # 9532
UNSPSC #41112210
Catalog Page 1455
Shipping Weight 0.34 lbs
Country of Origin China *
Item - Infrared Thermometer Infrared Thermometer
Temp. Range (F) - Infrared -58 Degrees to 662 Degrees
Temp. Range (C) - Infrared -50 Degrees to 350 Degrees
Focus Spot Size and Distance - Infrared 1" @ 1"
Temp. Accuracy (C) - Infrared +/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater
Temp. Accuracy (F) - Infrared +/-2.0% of Reading or +/-4.0 Degrees Whichever is Greater
Emissivity Fixed 0.95
Laser Sighting - Infrared No
Data Logging - Instrument No
Temperature Alarm - Thermometer No
Display - IR Camera LCD
Memory - Instrument No
Calibration Certificate Included No
Battery Type AAA
Alarm Indication No
Data Hold No
Resolution 0.5 Degrees F/C
Spectral Response - Infrared 4.5 to 13.5um
Response Time 500 msec.
Repeatability Yes
Memory Yes
Operating Temp. Range -5 Degrees to 156 Degrees F
Standards No
Trigger Yes
Special Features Cost Economy, Compact Size, K-Type
Includes (2) Batteries, Case
Manufacturers Warranty Length 1 yr.
Item Infrared Thermometer
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms