Check Availability
  • TAYLOR 

    LCD Infrared Thermometer, Laser Sighting: Single Dot, -67° to 428° Temp. Range (F)

  • Item # 35HV21
  • Mfr. Model # 9527
LCD Infrared Thermometer, Laser Sighting: Single Dot, -67° to 428° Temp. Range (F)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 35HV21
Mfr. Model # 9527
UNSPSC #41112210
Catalog Page 1455
Shipping Weight 0.32 lbs
Country of Origin China *
Item - Infrared Thermometer Infrared Thermometer
Temp. Range (F) - Infrared -67 Degrees to 428 Degrees
Temp. Range (C) - Infrared -55 Degrees to 220 Degrees
Focus Spot Size and Distance - Infrared 1" @ 6"
Temp. Accuracy (C) - Infrared +/-0.6 Degrees
Temp. Accuracy (F) - Infrared +/-1.1 Degrees
Emissivity Fixed 0.95
Laser Sighting - Infrared Single Dot
Data Logging - Instrument No
Temperature Alarm - Thermometer No
Display - IR Camera LCD
Memory - Instrument No
Calibration Certificate Included No
Battery Type CR2032
Alarm Indication No
Data Hold No
Resolution 0.1 Degrees F/C
Spectral Response - Infrared 5.5 to 13.5um
Response Time 500 msec.
Repeatability Yes
Memory No
Operating Temp. Range -5 Degrees to 156 Degrees F
Standards No
Trigger Yes
Special Features Cost Economy, Compact Size
Includes (1) Batteries, Case
Manufacturers Warranty Length 1 yr.
Item Infrared Thermometer
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms