Check Availability
  • Hanging Scales
  • TAYLOR 

    Digital Hanging Scale, LCD Display, 110 lb. Capacity, 0.09kg/0.2 lb. Graduations

  • Item # 53DL80
  • Mfr. Model # 81234
Digital Hanging Scale, LCD Display, 110 lb. Capacity, 0.09kg/0.2 lb. Graduations
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This hanging scale features an easy-to-read, digital LCD display. It provides readings in kg. and lb.
Show More Close
 

Technical Specifications

Item # 53DL80
Mfr. Model # 81234
UNSPSC #41111507
Shipping Weight 0.36 lbs
Country of Origin China *
Item Hanging Scale
Capacity 110 lb.
Scale Display LCD
Scale Graduations 0.09kg/0.2 lb.
Power Source 1.5V Lithium Battery
Housing Material Plastic
Includes Lithium Battery
Digital/Mechanical Digital
Weighing Units kg, lb.
Overall Height 8-5/8"
Overall Depth 7/8"
Overall Width 6-5/8"
Scale Accuracy +/-2%
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.

Alternate Search Terms