Check Availability
  • TASCO 

    Ear Muffs, Over-the-Head, NRR 29dB

  • Item # 3NLC8
  • Mfr. Model # 2950
Ear Muffs, Over-the-Head, NRR 29dB Ear Muffs,Over-the-Head,NRR 29dB
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3NLC8
Mfr. Model # 2950
UNSPSC #46181902
Shipping Weight 0.85 lbs
Country of Origin USA *
Item Ear Muffs
Ear Muff Style Over-the-Head
Noise Reduction Rating NRR 29dB
Dielectric No
Series Golden Eagle
Ear Muff Cup Color Black
Standards ANSI S3.19-1974
* This product's country of origin is subject to change

Welcome Sign In