Check Availability
  • TASCO 

    27dB Reusable Flanged-Shape Ear Plugs; Corded, Blue, Universal

  • Item # 6NUE4
  • Mfr. Model # 9011
27dB Reusable Flanged-Shape Ear Plugs; Corded, Blue, Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The reusable, Tri-Grip MD series earplugs can help to reduce audible noise in work environments. They are engineered with polymer material and pre-formed with a flanged shape to fit into ear canals. The metalized formulation is ideal for applications where metal detection is required, such as the food/beverage industry.
Show More Close
 

Technical Specifications

Item # 6NUE4
Mfr. Model # 9011
UNSPSC #46181901
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Ear Plugs
Disposable/ Reusable Reusable
Corded/Banded Corded
Pairs Per Package 1
Ear Plug Size Universal
Noise Reduction Rating NRR 27dB
Metal Detectable Yes
Series Tri-Grip
Ear Plug Shape Flanged
Ear Plug Color Blue
Ear Plug Material Rubber Vinyl
Cord/Band Color Blue
Cord/Band Material PVC
Ear Plug Packaging Bag Wrapped Pair
Standards ANSI S3.19-1974
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms