Check Availability
  • TASCO 

    27dB Reusable Flanged-Shape Ear Plugs; Corded, Pink, S

  • Item # 49YV93
  • Mfr. Model # 19020
27dB Reusable Flanged-Shape Ear Plugs; Corded, Pink, S
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Low pressure and secure fitting TASCO Tri-Grip ear plugs are molded from an innovative polymer that continues to get softer after insertion. The 3-sided stem allows easy handling and insertion, plus 3 half-sphere flanges retain their shape while providing uniform pressure to properly fit most odd-shaped ear canals. High-visibility color to help ensure workers are wearing hearing protection.
Show More Close
 

Technical Specifications

Item # 49YV93
Mfr. Model # 19020
UNSPSC #46181901
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Ear Plugs
Disposable/ Reusable Reusable
Corded/Banded Corded
Pairs Per Package 100
Ear Plug Size S
Noise Reduction Rating NRR 27dB
Metal Detectable No
Series Tri-Grip
Ear Plug Shape Flanged
Ear Plug Color Pink
Ear Plug Material Soft Plastic
Cord/Band Color Pink
Cord/Band Material PVC
Ear Plug Packaging Dispenser, Unwrapped
Standards ANSI S3.19-1974, CSA Class AL
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms