Check Availability
  • TASCO 

    Ear Plugs, Corded, 27dB, MD, PK100

  • Item # 45EU41
  • Mfr. Model # 9022
Ear Plugs, Corded, 27dB, MD, PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Slightly smaller version of the Tasco Tri-Grip to comfortably fit smaller ear canals, these TASCO Tri-Grip Jr. ear plugs feature a spherically-curved flange design for a more comfortable fit. Model conforms to your ear’s oval shape, while the innovative triangular stem helps allow full control when inserting ear plug into the ear canal. Design allows no rolling or touching the plug portion during insertion. Washable.
Show More Close
 

Technical Specifications

Item # 45EU41
Mfr. Model # 9022
UNSPSC #46181901
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Ear Plugs
Disposable/ Reusable Reusable
Noise Reduction Rating NRR 27dB
Insertion Method Push-In
Metal Detectable Yes
Ear Plug Color Blue
Ear Plug Material Soft Plastic
Ear Plug Shape Flanged
Ear Plug Size S
Cord Options Corded
Band Color - Hearing Protection Orange
Band Material - Hearing Protection PVC
Cord Color Orange
Cord Material - Hearing Protection PVC
Pairs Per Package 100
Ear Plug Packaging Dispenser, Unwrapped
Series Tri-Grip
Standards ANSI S3.19-1974
* This product's country of origin is subject to change

Welcome Sign In