Check Availability
  • TASCO 

    Ear Plugs, Corded, 27dB, PK100

  • Item # 3NHF9
  • Mfr. Model # 9010
  • (1)
Ear Plugs, Corded, 27dB, PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The triangular stem allows easy, hygienic insertion into ear canals, without rolling. The cord helps you keep track of your earplugs and prevent loss. Orange color.
Show More Close
 

Technical Specifications

Item # 3NHF9
Mfr. Model # 9010
UNSPSC #46181901
Shipping Weight 1.11 lbs
Country of Origin USA *
Item Ear Plugs
Disposable/ Reusable Reusable
Noise Reduction Rating NRR 27dB
Insertion Method Push-In
Metal Detectable No
Ear Plug Color Orange
Ear Plug Material Soft Plastic
Ear Plug Shape Flanged
Ear Plug Size Universal
Cord Options Corded
Band Color - Hearing Protection Orange
Band Material - Hearing Protection PVC
Cord Color Orange
Cord Material - Hearing Protection PVC
Pairs Per Package 100
Ear Plug Packaging Dispenser, Unwrapped
Series Tri-Grip
Standards ANSI S3.19-1974
* This product's country of origin is subject to change

Welcome Sign In