Check Availability
  • TASCO 

    Ear Muffs, Over-the-Head, NRR 25dB

  • Item # 3NLD1
  • Mfr. Model # 2550
Ear Muffs, Over-the-Head, NRR 25dB Ear Muffs,Over-the-Head,NRR 25dB Ear Muffs,Over-the-Head,NRR 25dB
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3NLD1
Mfr. Model # 2550
UNSPSC #46181902
Shipping Weight 0.69 lbs
Country of Origin USA *
Item Ear Muffs
Ear Muff Style Over-the-Head
Noise Reduction Rating NRR 25dB
Dielectric No
Series Sound Star
Ear Muff Cup Color Blue
Standards CSA
* This product's country of origin is subject to change

Welcome Sign In