Check Availability
  • TASCO 

    24dB Reusable Flanged-Shape Ear Plugs; Corded, Orange, Universal

  • Item # 3NHE3
  • Mfr. Model # 9004
24dB Reusable Flanged-Shape Ear Plugs; Corded, Orange, Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These extended-wear, premolded plugs have grip stems for hygienic insertion.
Show More Close
 

Technical Specifications

Item # 3NHE3
Mfr. Model # 9004
UNSPSC #46181901
Shipping Weight 0.95 lbs
Country of Origin USA *
Item Ear Plugs
Disposable/ Reusable Reusable
Corded/Banded Corded
Pairs Per Package 100
Ear Plug Size Universal
Noise Reduction Rating NRR 24dB
Metal Detectable No
Series RD-1
Ear Plug Shape Flanged
Ear Plug Color Orange
Ear Plug Material Foam
Cord/Band Color Orange
Cord/Band Material PVC
Ear Plug Packaging Dispenser, Unwrapped
Standards ANSI S3.19-1974
Includes Rigid Inserter With Every Pair and dispenser box
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms