Check Availability
  • TARIFOLD 

    Sign Holder, Red/White, 1/8 in. H, PK2

  • Item # 36NG81
  • Mfr. Model # P194993
Sign Holder, Red/White, 1/8 in. H, PK2 Sign Holder,Red/White,1/8 in. H,PK2 Sign Holder,Red/White,1/8 in. H,PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36NG81
Mfr. Model # P194993
UNSPSC #55121908
Shipping Weight 0.385 lbs
Country of Origin Denmark *
Item Sign Holder
Mounting Style Adhesive Backing
Height 1/8"
Width 10-1/4"
Length 14-37/64"
Number of Pockets 2
Sheet Size 8-1/2" x 11"
Sheet Capacity 1
Viewing Angle 90 Degrees
Color Red/White
Material Plastic
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In