Check Availability
  • TARIFOLD 

    Antimicrobial Pivot Pockets, PK10

  • Item # 1HEP5
  • Mfr. Model # PA070
Antimicrobial Pivot Pockets, PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Organize, protect, and display reference documents. Durable, powder-coated metal brackets encase wire-reinforced PVC pockets.
Show More Close
 

Technical Specifications

Item # 1HEP5
Mfr. Model # PA070
UNSPSC #44122016
Catalog Page 1383
Shipping Weight 1.32 lbs
Country of Origin USA *
Item Replacement Antimicrobial Pivoting Pockets
Height 12-1/2"
Width 1/4"
Length 9-1/2"
Sheet Size 8-1/2 x 11"
Sheet Capacity 20
Color Black
Material Plastic
Includes Snap-On Index Tabs
* This product's country of origin is subject to change

Welcome Sign In