Check Availability
  • Tapping Heads
  • TAPMATIC 

    Tapping Head, Non-Reversing, 1-1/2" SS Mount, Collet Series Rubber Flex, Self-Feed No

  • Item # 2ZCG9
  • Mfr. Model # 35893
Tapping Head,  Non-Reversing,  1-1/2" SS Mount,  Collet Series Rubber Flex,  Self-Feed No
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This tension/compression tap holder is for NC machining and turning centers.
Show More Close
 

Technical Specifications

Item # 2ZCG9
Mfr. Model # 35893
UNSPSC #31161507
Catalog Page 2315
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Tapping Head
Type Non-Reversing
Mount 1-1/2" SS
Collet Series Rubber Flex
Self-Feed No
Capacity in 1010 Mild Steel 1/2"-1-1/8"
Includes Hex Wrench and Case
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In